Matte Amber Polyimide Circuit Board Labels 0.375 in H x 0.7 in W Amber 10000/RL
- Mfr # THT-57-724-10
- Zoro # G415721511
product price:
$
874.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Label Color
Amber
Label Material
Polyimide
Label Media Format
Roll
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-57-724-10
- Zoro #
- G415721511
- UPC #
- 754473934545
- Country of Origin
- United States
Dimensions
- Width
- 0.7 in
Details
- Application
- Circuit Board Labeling
- Label Color
- Amber
- Label Material
- Polyimide
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Adhesive Properties
- Permanent
- Labels per Roll
- 10000
Description
High temperature polyimide labels with an ultra-durable adhesive withstand the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Amber in color with a matte finish. Withstand multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resist high temperatures up to 572°F 300°C. Fulfill requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 Series ribbons. Survive on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.