Matte Amber Polyimide Circuit Board Lbls 0.375 in H x 0.375 in W Amber 10000/RL
- Mfr # THT-38-724-10
- Zoro # G808583313
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Label Media Format
Roll
Adhesive
Yes
Label Finish
Matte
Width
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-38-724-10
- Zoro #
- G808583313
- UPC #
- 754473933876
- Country of Origin
- Mexico
Dimensions
- Width
- 0.375 in
- Size
- 0.375 in H x 0.375 in W
- Label Maker Tape Thickness
- 0.0044 in
- Height
- 0.375 in
Details
- Item
- Label
- Application
- Circuit Board Labeling;Component and Equipment Labeling
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Adhesive Properties
- Permanent
- Labels per Roll
- 10000
- Label Maker Tape Finish
- Matte
- Material
- Polyimide
- Color
- Amber
- Includes
- Roll of 10000 Labels
Description
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4307 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4307 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.