
Matte General Purpose Polyester Labels 0.25 in H x 0.75 in W Black 10000/RL
Mfr # THT-1-8117-10
Zoro # G515721565
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Color
Black
Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-1-8117-10
Zoro #
G515721565
UPC #
754473548117
Country of Origin
United States
Dimensions
Width
0.75 in
Details
Adhesive
Yes
Label Color
Black
Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Labels per Roll
10000
Label Material
Polyester
Label Media Format
Roll
Description
B-8117 Ultra-Durable Black Polyester Labels from Brady have excellent print durability, barcode readability and aesthetics. The black color is achieved through the adhesive layer, rather than the topcoat, which results in more robust color permanence. Color is sealed inside the label construction, increasing color durability. Powerful combination of topcoat and the R6800 Series ribbon from Brady produces superior print durability against both abrasions and harsh fluids. Material consistently achieves Barcode Grade B or greater. A ribbon is required to print this material. Use Part Number IP-R6807-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6807-WT for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.