Zoro Homepage

Matte General Purpose Polyester Labels 0.5 in H x 2 in W Black 3000/RL

  • Mfr # THT-53-8117-3

  • Zoro # G415721771


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Adhesive Properties
Permanent Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-53-8117-3
Zoro #
G415721771
UPC #
754473548056
Country of Origin
United States

Details

Adhesive Properties
Permanent Adhesive

Description

B-8117 Ultra-Durable Black Polyester Labels from Brady have excellent print durability, barcode readability and aesthetics. The black color is achieved through the adhesive layer, rather than the topcoat, which results in more robust color permanence. Color is sealed inside the label construction, increasing color durability. Powerful combination of topcoat and the R6800 Series ribbon from Brady produces superior print durability against both abrasions and harsh fluids. Material consistently achieves Barcode Grade B or greater. A ribbon is required to print this material. Use Part Number IP-R6802-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6802-WT for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.