
Matte General Purpose Polyester Labels 0.75 in H x 1.5 in W Black 10000/RL
Mfr # THT-6-8117-10
Zoro # G608583209
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;General Identification;Laboratory Labeling;Circuit Board Labeling
Width
1.5 in
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-6-8117-10
Zoro #
G608583209
UPC #
754473548070
Country of Origin
United States
Dimensions
Width
1.5 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Thickness
0.0035 in
Height
0.75 in
Details
Item
Label
Application
Asset Tracking;General Identification;Laboratory Labeling;Circuit Board Labeling
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Polyester
Color
Black
Adhesive Properties
Permanent Adhesive
Adhesive
Yes
Label Media Format
Roll
Labels per Roll
10000
Label Finish
Matte
Description
B-8117 Ultra-Durable Black Polyester Labels from Brady have excellent print durability, barcode readability and aesthetics. The black color is achieved through the adhesive layer, rather than the topcoat, which results in more robust color permanence. Color is sealed inside the label construction, increasing color durability. Powerful combination of topcoat and the R6800 Series ribbon from Brady produces superior print durability against both abrasions and harsh fluids. Material consistently achieves Barcode Grade B or greater. A ribbon is required to print this material. Use Part Number IP-R6807-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6807-WT for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.