Zoro Homepage

Matte White 2 mil Polyimide Circuit Board Labels for 3" Core Printers, 2PK

  • Mfr # THT-59-728-10

  • Zoro # G222701393


product price: $4,349.99
/pk 2, $2,175.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-59-728-10
Zoro #
G222701393
UPC #
754473847661
Country of Origin
United States

Description

Permanent polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable. UL Approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F (-70° to 100°C). This roll has i75-series smart properties on the core that when used in the Brady i7500 printer in conjunction with i75-series smart ribbons, eliminates the need to adjust heat, speed , sensor location and mode, eliminates the need to calibrate out blank wasted labels, and warns the operator if a non-approved ribbon is used with this roll. If this roll is used in Brady i5100 or IP model printers it will function with smart operation in those printers with the exception that the Supply Remaining gauge on the display may be overstated. Contact Brady tech support for further information. If used in any other 3 inch core printer this roll will function as a manual roll. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.