Matte WT 1 mil Polyimide Circuit Board Lbls 0.5 in H x 1 in W White PK of 2/RL, 2PK

  • Mfr # THT-59-729-10

  • Zoro # G408583379


product price:  $1,919.99
/pk 2, $960.00/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling
Label Media Format
Roll
Adhesive
Yes
Label Finish
Matte
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-59-729-10
Zoro #
G408583379
UPC #
754473934552
Country of Origin
United States

Dimensions

Width
1 in
Height
0.5 in
Label Maker Tape Thickness
0.0034 in
Size
0.5 in H x 1 in W

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Label Media Format
Roll
Adhesive
Yes
Label Finish
Matte
Adhesive Properties
Permanent Adhesive
Labels per Roll
5,000
Includes
2 Rolls
Material
Polyimide
Color
White
Label Maker Tape Finish
Matte

Description

Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile is ideal for processes requiring thin or lighter weight materials. ultra-durable matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.