Zoro Homepage

Media Holder

  • Mfr # BBP12-U

  • Zoro # G6188682


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Color
Beige
Printer Series Compatibility
BBP11, BBP12
For Use With
BBP11 Label Printer
Standards
RoHS 2011/65/EU and 2015/863
Compatible Core Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBP12-U
Zoro #
G6188682
UPC #
662820924050
Country of Origin
China

Dimensions

Compatible Core Size
3 in

Details

Item
Media Holder
Color
Beige
Printer Series Compatibility
BBP11, BBP12
For Use With
BBP11 Label Printer
Standards
RoHS 2011/65/EU and 2015/863
Product Type
Media Holder
Compatible Mfr Part Number
BBP11, BBP12

Description

Media Holder, Compatible Grainger Part Number 6XGX4, Compatible Mfr Part Number BBP11, BBP12, Printer Series Compatibility BBP11, BBP12, Compatible Core Size 3 in, Product Type Media Holder, Standards RoHS 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.