
MEDICAL VACUUM Pipe Marker Style 1HV White on Blue 1 per Card, 5 PK
Mfr # 7185-1HV-PK
Zoro # G308581734
product price:Â $33.75
/pk 5, $6.75/eaKey Features
Width
24 in
Thickness
0.004 in
Height
4 in
Legend
MEDICAL VACUUM
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7185-1HV-PK
Zoro #
G308581734
UPC #
888434566152
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.004 in
Height
4 in
Size
4 in H x 24 in W
Details
Item
Pipe Marker
Legend
MEDICAL VACUUM
Material
Vinyl
Color
White on Blue
Includes
5 Cards
Application
Pipe and Valve Marking
Adhesive
Permanent Acrylic
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.