Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEDIUM PRESSURE NITROGEN Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK

  • Mfr # 90261-PK

  • Zoro # G108581828


product price: $13.49
/pk 5, $2.70/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2.25 in
Legend
MEDIUM PRESSURE NITROGEN
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90261-PK
Zoro #
G108581828
UPC #
888434571453
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2.25 in
Size
2.25 in H x 14 in W

Details

Item
Pipe Marker
Legend
MEDIUM PRESSURE NITROGEN
Material
Vinyl
Application
Pipe and Valve Marking
Includes
5 Cards
Color
Black on Yellow
Adhesive
Permanent Acrylic

Description

Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.