Meet The Key Person In Our Safety Program, 19 in x 16 in, Rectangle, Plastic, SM474A

  • Mfr # SM474A

  • Zoro # G7761813


product price:  $48.85
/ea

Key Features

Legend
Meet The Key Person In Our Safety Program
Sign Material
Plastic
Height
19"
Width
16"
Size
19 in x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM474A
Zoro #
G7761813
UPC #
754473447946
Country of Origin
Mexico

Dimensions

Height
19"
Width
16"
Size
19 in x 16 in

Details

Item
Safety Reminder Sign
Legend
Meet The Key Person In Our Safety Program
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Green, White
Printed Language
English
Header
No Header
Legend Color
White
Sign Legend Text Color
White

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 19 In., Width 16 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Meet The Key Person In Our Safety Program, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.