Meet The Person Most Responsible For Your Safety, 5 in x 14 in, Rectangle, Polyester, 124624

  • Mfr # 124624

  • Zoro # G8628623


product price:  $9.39
/ea

Key Features

Legend
Meet The Person Most Responsible For Your Safety
Sign Material
Polyester
Height
5"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124624
Zoro #
G8628623
UPC #
754473810696
Country of Origin
United States

Dimensions

Height
5"
Width
14"
Thickness
0.010"

Details

Item
Facility Sign
Legend
Meet The Person Most Responsible For Your Safety
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Safety Incentive and Motivational, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Meet The Person Most Responsible For Your Safety, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.