Zoro Homepage

Men, 4 in x 12 in, Rectangle, Fiberglass, 70426

  • Mfr # 70426

  • Zoro # G7360427


product price: $23.49
/ea

Key Features

Legend
Men
Sign Material
Fiberglass
Height
4 in
Thickness
0.1 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70426
Zoro #
G7360427
UPC #
754473704261
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.1 in

Details

Item
Restroom Sign
Legend
Men
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 4 in, Width 12 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.