Zoro Homepage

Men, 6 in x 9 in, Rectangle, Acrylic, V1ME02A

  • Mfr # V1ME02A

  • Zoro # G8472517


product price: $18.15
/ea

Key Features

Legend
Men
Sign Material
Acrylic
Height
6 in
Width
9 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1ME02A
Zoro #
G8472517
UPC #
754473493868
Country of Origin
Mexico

Dimensions

Height
6 in
Width
9 in

Details

Item
Restroom Sign
Legend
Men
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.