Metallized Glossy Polyester Rating Plate Labels 6 in H x 4 in W Silver 1000/RL

  • Mfr # THT-25-435-1

  • Zoro # G815721562


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Label Color
Silver
Adhesive Properties
Permanent
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-25-435-1
Zoro #
G815721562
UPC #
662820993469
Country of Origin
United States

Details

Label Color
Silver
Adhesive Properties
Permanent
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Label Media Format
Roll
Labels per Roll
1000

Description

Glossy Metallized Permanent Polyester B-435 is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics. Durable permanent acrylic adhesive withstands numerous solvents and variable temperatures. Thermal transfer printable. UL approved;CSA accepted. Service temperature of -40 to 194° F -40 to 90° C. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6008 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.