Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M61-97-481
Zoro #
G7285066
UPC #
754473630836
Country of Origin
Mexico
Dimensions
Label Height
29/32 in
Width
9/10 in
Height
9/10 in
Label Width
29/32 in
Label Thickness
0.0033 in
Label Size (HxW) - Laboratory Slide Labels
29/32 in x 29/32 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 52HK13, Compatible Mfr Part Number M61-R6410, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 250, Printer Series Compatibility BMP61, M611, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon M61-R6410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.