Zoro Homepage

Mini Cable Lockout

  • Mfr # 50940

  • Zoro # G0605455


product price: $43.19
/ea

Key Features

Cable Length
8 ft
Cable Diameter
1/16 in
Cable Material
Steel
Body Material
Polypropylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50940
Zoro #
G0605455
UPC #
754473509408
Country of Origin
United States

Dimensions

Cable Length
8 ft
Cable Diameter
1/16 in
Padlock Shackle Max. Dia.
9/32 in
Body Dimensions
1-3/4 in D x 3-7/8 in H x 3-7/8 in W
Cable Dia.
1/16 in
For Maximum Padlock Shackle Diameter
5/16 in
Body Height
4 in
Body Width
4 in
Body Depth
1.78 in

Details

Cable Material
Steel
Body Material
Polypropylene
Color
Red
Item
Cable Lockout
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Cable Coating Material
Vinyl
OSHA Compliant
Yes
Legend
Danger Locked Out Do Not Remove
For Use With
Switches, Valves, Energy Devices
Max. Number of Padlocks
6
Cable Lockout Style
Retractable
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Cable Color
Red
Cable Lockout Type
Retractable
Body Color
Red
Includes Cable
Yes
Maximum Number of Padlocks
6
Cable Material Finish
Vinyl

Description

Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Red, Cable Diameter 1/16 in, Cable Length 8 ft, Cable Lockout Type Retractable, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Body Depth 1.78 in, Body Height 4 in, Body Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.