Zoro Homepage

MSDS Sign, 8 in Height, 15 in Width, Acrylic, V-Shaped, English

  • Mfr # V2MS24A

  • Zoro # G7364983


product price: $21.25
/ea

Key Features

Header
No Header
Legend
MSDS
Width
15 in
Height
8 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2MS24A
Zoro #
G7364983
UPC #
754473494209
Country of Origin
Mexico

Dimensions

Width
15 in
Height
8 in

Details

Item
MSDS Sign
Header
No Header
Legend
MSDS
Sign Shape
V-Shaped
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
Yes
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
Sign Legend
MSDS
Sign Header
No Header
Glow In The Dark
No

Description

MSDS Sign, V-Shaped, English, Sign Legend MSDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.