Zoro Homepage

MSDS Sign, Plastic, Rectangle, English

  • Mfr # 45378

  • Zoro # G8610852


product price: $27.99
/ea

Key Features

Header
No Header
Legend
M.S.D.S.
Width
14 1/2 in
Height
8 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45378
Zoro #
G8610852
UPC #
754473453787
Country of Origin
United States

Dimensions

Width
14 1/2 in
Height
8 in
Thickness
0.100 in

Details

Item
MSDS Sign
Header
No Header
Legend
M.S.D.S.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Red
Legend Style
Symbol and Text
Sign Legend Color
Red
ANSI Compliant
No
OSHA Compliant
Yes
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F

Description

MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 8 in, Width 14 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend M.S.D.S., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.