Multi-Purpose Tear-Resistant Tags 3 H x 1 W QTY 180 Black on White
- Mfr # M5-22-109
- Zoro # G223549185
product price:Â
$
46.59
/ea
Key Features
Width
2.688 in
Label Color
Black on White
Length
4.188 in
Label Material
Cold-temperature application;Tear-resistant
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5-22-109
- Zoro #
- G223549185
- UPC #
- 888434641019
- Country of Origin
- Mexico
- Label Color
- Black on White
- Item
- Tag
- Label Material
- Cold-temperature application;Tear-resistant
- Label Finish
- Matte
Dimensions
- Width
- 2.688 in
- Length
- 4.188 in
Description
Tag multiconductor cables and other equipment with the B-109 durable non-adhesive polyethylene tag material. Use with a Brady portable label printer to print almost anywhere. Versatile - Excellent for identifying multiconductor cables and wire bundles. Durable - Tear-resistant and able to withstand extreme temperatures and harsh weather conditions. Non-adhesive - Easy to secure with two zip ties for simple removal and replacement. Certified - RoHS compliant to 2005/618/EC MCV. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.