KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10

BRADY| Zoro #: G0557164| Mfr #: MUL-EITHUSA01

$69.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Header Background Color: Black, Red
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557164 Mfr #: MUL-EITHUSA01
Width: 2-1/4"Header Background Color: Black, Red
Language: EnglishShape: Rectangle
Material: PlasticLegend Color: White
Item: Multitag(R) HolderLegend/Background Color: Black and Red/White
Legend: Danger Do Not Use This EquipmentHeight: 8-1/4"
Background Color: Red, WhiteLegend Style: Text
Indoor/Outdoor Usage: Indoor/OutdoorHeader Legend Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Write on Surface: Yes
Header: DangerCountry of Origin (subject to change): United Kingdom

Description

Multitag(R) Holder, Material Plastic, Legend Danger Do Not Use This Equipment, Height 8-1/4 In., Width 2-1/4 In., Header Danger, Legend Color White, Background Color Red, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 10

Reviews