Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NFPA Label, Black/White, Acid, PK10

  • Mfr # 58672

  • Zoro # G2867733


product price: $14.39
/pk 10, $1.44/ea

Key Features

Language
English
Legend
No Header
Material
Vinyl
Legend/Background Color
Black/White
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58672
Zoro #
G2867733
UPC #
754473586720
Country of Origin
United States

Dimensions

Height
2 in
Width
4 in

Details

Item
Label
Language
English
Legend
No Header
Material
Vinyl
Legend/Background Color
Black/White
Metal Detectable
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
Hazard Communication Standard
NFPA
Shape
Rectangle
Product Type
NFPA Label
Color
Black
Package Type
Pack
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Maximum Service Temperature
180 Degrees F
Background Color
White
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Number of Labels
10
Minimum Service Temperature
-40 Degrees F
Preprinted Text
Acid

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Acid, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.