NFPALabel, 2inH, 1-1/4inW, Vinyl, PK500

  • Mfr # 121161

  • Zoro # G2690746


product price:  $70.89
/pk 500, $0.14/ea

Key Features

Header
No Header
Material
Vinyl
Width
1 1/4 in
Height
2 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
121161
Zoro #
G2690746
UPC #
754473706685
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Height
2 in

Details

Header
No Header
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Color
White, Black
Mounting Style
Self-adhesive
Legend
No Header
Background Color
White
Legend/Background Color
Blue, Red, Yellow, Black/White
Write on Surface
Yes
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Laminated
No
No. of Labels
500
Metal Detectable
No
Hazard Communication Standard
GHS
Product Type
GHS Label
Package Type
Roll
Adhesive
Adhesive
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
167 Degrees F
Preprinted Text
Health Hazard Flammability Hazard Physical Hazard Personal Protection
Number of Labels
500
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.