NFPA Placard, NFPA Diamond Picto, vinyl, 14 in W, 10 in H
Mfr # 76415
Zoro # G7589461
product price:Â $16.69
/eaKey Features
Width
14 in
Height
10 in
Material
vinyl
Legend/Background Color
Black/Blue/Red/Yellow on White
Legend
NFPA Diamond Picto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76415
Zoro #
G7589461
UPC #
754473764159
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Details
Item
NFPA Placard
Material
vinyl
Legend/Background Color
Black/Blue/Red/Yellow on White
Legend
NFPA Diamond Picto
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language
English
Hazard Communication Standard
NFPA
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 180 Degrees F
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Write on Surface
No
Sign Shape
Rectangle
Header
No Header
Legend Style
Text
Description
Sign, NFPA Diamond Picto, Vinyl, Height 10 in, Width 14 in, Header No Header, Legend Style Text, Language English, Mounting Style Self-Adhesive, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.