Shop BRADY
See all product information
Create Account
NFPA Placard, NFPA Diamond Picto, vinyl, 2 1/2 in W, 2 1/2 in H, 10 PK
- Mfr # 58500
- Zoro # G5820053
product price:Â
$
33.19
/pk of 10, $3.32/ea
Key Features
Width
2 1/2 in
Height
2 1/2 in
Material
Vinyl
Legend/Background Color
Black/Red/Blue/Yellow/White
Legend
NFPA Diamond Picto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58500
- Zoro #
- G5820053
- UPC #
- 754473585006
- Country of Origin
- United States
- Item
- Placard
- Material
- Vinyl
- Legend/Background Color
- Black/Red/Blue/Yellow/White
- Legend
- NFPA Diamond Picto
- Standards
- 2011/65/EU, 2015/863, OSHA Compliant
- Retroreflective Grade
- Not Retroreflective
- OSHA Compliant
- Yes
- Write on Surface
- No
- Language
- No Text
- Mounting Style
- Adhesive-Backed
- Operating Temp. Range
- -40 Degrees to 180 Degrees F
- Legend Style
- Symbol
- Header
- No Header
- Sign Shape
- Diamond
- Hazard Communication Standard
- NFPA
- Product Type
- Placard
- Preprinted Images
- No Image
- Background Color
- White
- Preprinted Text
- No Text
- Reflectivity
- Non-Reflective
- Operating Temperature Range
- -40 Degrees to 180 Degrees F
- Header Wording
- No Header
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Width
- 2 1/2 in
- Height
- 2 1/2 in
- Thickness
- 0.004 in
Description
Placard, NFPA Diamond Picto, Vinyl, Height 2 1/2 in, Width 2 1/2 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.