Shop BRADY
See all product information
Create Account
NFPA Placard, Radiation Trefoil Picto, vinyl, 6 in W, 6 in H, 10 PK
- Mfr # 58606
- Zoro # G5667164
product price:Â
$
28.79
/pk of 10, $2.88/ea
Key Features
Width
6 in
Height
6 in
Material
Vinyl
Legend/Background Color
Magenta
Legend
Radiation Trefoil Picto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58606
- Zoro #
- G5667164
- UPC #
- 754473586065
- Country of Origin
- United States
- Item
- Placard
- Material
- Vinyl
- Legend/Background Color
- Magenta
- Legend
- Radiation Trefoil Picto
- Standards
- GHS, NFPA 704, OSHA 1910.1200
- OSHA Compliant
- Yes
- Hazard Communication Standard
- NFPA
- Header
- No Header
- Mounting Style
- Adhesive-Backed
- Legend Style
- Symbol
- Operating Temp. Range
- -40 Degrees to 180 Degrees F
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Diamond
- Write on Surface
- No
- Language
- No Text
- Operating Temperature Range
- -40 Degrees to 180 Degrees F
- Header Wording
- No Header
- Preprinted Text
- No Text
- Background Color
- White
- Preprinted Images
- Radiation Trefoil Pictogram
- Product Type
- Placard
- Reflectivity
- Non-Reflective
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Width
- 6 in
- Height
- 6 in
- Thickness
- 0.004 in
Description
Placard, Radiation Trefoil Picto, Vinyl, Height 6 in, Width 6 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.