NFPA Sign, Health Flammability Reactivity Protective Equipment, 7 in W, 10 in H
Mfr # 60052
Zoro # G9786061
product price:Â $11.69
/eaKey Features
Header
No Header
Legend
Health Flammability Reactivity Protective Equipment
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60052
Zoro #
G9786061
UPC #
754473600525
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.006 in
Details
Item
NFPA Sign
Header
No Header
Legend
Health Flammability Reactivity Protective Equipment
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Language
English
Write on Surface
No
Hazard Communication Standard
HMIG
Legend/Background Color
Black/Blue/Red/Yellow on White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style
Adhesive-Backed
Description
Sign, Health Flammability Reactivity Protective Equipment, Polyester, Height 10 in, Width 7 in, Header No Header, Legend Style Text, Language English, Mounting Style Self-Adhesive, Thickness 0.006 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 230 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.