NFPALabel, 1-1/2inH, 4inW, Vinyl, PK50

  • Mfr # 93800

  • Zoro # G504853307


product price: $33.15
/pk 50, $0.66/ea

Key Features

Legend
Warning Exposure to This Material Can Cause Damage to The Following Organs/Parts of The Body...Etc
No. of Labels
50
Material
Vinyl
Legend/Background Color
Black/White
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93800
Zoro #
G504853307
UPC #
754473938000
Country of Origin
United States

Dimensions

Width
4 in
Height
1 1/2 in

Details

Item
Label
Legend
Warning Exposure to This Material Can Cause Damage to The Following Organs/Parts of The Body...Etc
No. of Labels
50
Material
Vinyl
Legend/Background Color
Black/White
Language
English
Shape
Rectangle
Laminated
No
Self-Adhesive
Yes
Standards
UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Hazard Communication Standard
NFPA
Adhesive Material
Acrylic
Preprinted Text
Exposure To This Material Can Cause Damage To The Following Organs/Parts Of Body:
Maximum Service Temperature
176 Degrees F
Lamination Type
Not Laminated
Write on Surface
Yes
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Background Color
White
Product Type
NFPA Label
Minimum Service Temperature
-51 Degrees F
Package Type
Pack
Number of Labels
50

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.