Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NFPALabel, 2inH, 1-1/4inW, Vinyl, PK500

  • Mfr # 121165

  • Zoro # G3311621


product price: $148.06
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
1 1/4 in
Height
2 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121165
Zoro #
G3311621
UPC #
754473706722
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Height
2 in

Details

Header
No Header
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
No Header
Background Color
White
Legend/Background Color
Blue, Red, Yellow, Black/White
Write on Surface
Yes
Metal Detectable
No
Hazard Communication Standard
GHS
Laminated
No
Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Product Type
GHS Label
Adhesive
Adhesive
Package Type
Roll
Adhesive Properties
Permanent Adhesive
Preprinted Text
Health Hazard Flammability Hazard Physical Hazard Personal Protection
Adhesive Material
Acrylic
Number of Labels
500
Lamination Type
Not Laminated
Maximum Service Temperature
167 Degrees F
Minimum Service Temperature
-4 Degrees F

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.