Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NFPALabel, 2inH, 2-7/8inW, Polyester, PK25

  • Mfr # 7290PLS

  • Zoro # G4201872


product price: $28.49
/pk 25, $1.14/ea

Key Features

Language
English
Legend
NITRIC ACID
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7290PLS
Zoro #
G4201872
UPC #
754473983611
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in

Details

Item
Label
Language
English
Legend
NITRIC ACID
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Metal Detectable
No
Header
NITRIC ACID
Shape
Rectangle
Laminated
Yes
Self-Adhesive
Yes
Hazard Communication Standard
NFPA
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
NFPA Label
Minimum Service Temperature
-40 Degrees F
Preprinted Images
No Image
Adhesive Material
Acrylic
Preprinted Text
Nitric Acid
Background Color
Yellow
Maximum Service Temperature
230 Degrees F
Adhesive Properties
Permanent Adhesive
Number of Labels
25
Adhesive
Adhesive
Lamination Type
Laminated

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Nitric Acid, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.