Zoro Homepage

NFPALabel, 2inH, 2-7/8inW, Polyester, PK25

  • Mfr # 7313PLS

  • Zoro # G4192054


product price: $23.79
/pk 25, $0.95/ea

Key Features

Language
English
Legend
SULFURIC ACID
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7313PLS
Zoro #
G4192054
UPC #
754473983765
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in

Details

Item
Label
Language
English
Legend
SULFURIC ACID
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Laminated
Yes
Header
SULFURIC ACID
Shape
Rectangle
Self-Adhesive
Yes
Standards
UNSPC 55121606
Hazard Communication Standard
NFPA
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
NFPA Label
Number of Labels
25
Background Color
Yellow
Preprinted Text
Sulfuric Acid
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Lamination Type
Laminated
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Adhesive
Adhesive

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.