Zoro Homepage

NFPALabel, 3-1/2inH, 5inW, Polyester, PK25

  • Mfr # 7313QLS

  • Zoro # G3953476


product price: $67.39
/pk 25, $2.70/ea

Key Features

Language
English
Legend
SULFURIC ACID
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7313QLS
Zoro #
G3953476
UPC #
754473947804
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Label
Language
English
Legend
SULFURIC ACID
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Shape
Rectangle
Self-Adhesive
Yes
Header
SULFURIC ACID
Laminated
Yes
Standards
UNSPC 55121606
Hazard Communication Standard
NFPA
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
NFPA Label
Lamination Type
Laminated
Number of Labels
25
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Preprinted Text
Sulfuric Acid
Background Color
Yellow

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Sulfuric Acid, Product Type NFPA Label, Standards UNSPC 55121606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.