Zoro Homepage
This item is Discontinued.
Brady NFR Hazard Data Label, 4x5.88, Paper, PK100 20326-1LS

NFR Hazard Data Label, 4x5.88, Paper, PK100 (Discontinued)

  • Mfr # 20326-1LS
  • Zoro # G4172576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20326-1LS
Zoro #
G4172576
UPC #
754473945886
Country of Origin
Mexico

Dimensions

Height
5-7/8"
Width
4"

Details

Material
Paper
Item
NFR Hazard Data Label

Description

NFR Hazard Data Label, Material Paper, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.