NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle
Mfr # 30676
Zoro # G3927874
product price: $30.64
/eaKey Features
Header
No Header
Legend
Chemicals: Quantity:
Width
12 in
Height
15 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30676
Zoro #
G3927874
UPC #
754473306762
Country of Origin
United States
Dimensions
Width
12 in
Height
15 in
Thickness
0.025 in
Details
Item
NFR Hazard Rating Sign
Header
No Header
Legend
Chemicals: Quantity:
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Legend Style
Symbol and Text
Write on Surface
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
0 Degrees to 158 Degrees F
Language
English
Material
Magnetic
Mounting Style
Magnetic
OSHA Compliant
Yes
Description
Sign, Chemicals: Quantity:, Vinyl, Height 15 in, Width 12 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Magnetic, Thickness 0.025 in, Sign Shape Rectangle, Operating Temp. Range 0 Degrees to 158 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.