Zoro Homepage

NFR Sign, Hazardous Materials Classification Specific Hazard Instability, 14 in H x, 10 in W

  • Mfr # 26632

  • Zoro # G9514154


product price: $13.49
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification Specific Hazard Instability
Height
14 in
Sign Shape
Square
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26632
Zoro #
G9514154
UPC #
754473266325
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.06 in

Details

Item
NFR Sign
Header
No Header
Legend
Hazardous Materials Classification Specific Hazard Instability
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Language
English
Legend Style
Symbol and Text
Legend/Background Color
Black, Red, Blue, Yellow/White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
Plastic
Write on Surface
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F

Description

Sign, Hazardous Materials Classification Specific Hazard Instability, Polystyrene, Height 14 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.