Zoro Homepage

NFR Sign Kit, Vinyl, 8" W, 8" H

  • Mfr # 99435

  • Zoro # G4902886


product price: $56.79
/ea

Key Features

Height
8"
Width
8"
Material
Vinyl
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99435
Zoro #
G4902886
UPC #
754473994358
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Size
8 in x 8 in

Details

Item
NFR Sign Kit
Material
Vinyl
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Type
3

Description

Sign, Vinyl, Height 8 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.