NFSI Certified Heavy Duty Anti-Skid Tape Roll - Silicon Carbide Grit, Solid Color, Black, 60PK
- Mfr # 110017
- Zoro # G122966076
product price:Â
$
536.99
/pk of 60, $8.95/ea
Free Shipping & Returns
Key Features
Color
Black
Length
60 ft
Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110017
- Zoro #
- G122966076
- UPC #
- 754473681883
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Item
- Anti-Skid Tape
- Material
- Silicon Carbide
Dimensions
- Width
- 12 in
- Length
- 60 ft
Description
This heavy-duty anti-skid tape is certified by the National Floor Safety Institute (NFSI) for high traction and wet slip resistance to help prevent slips, trips and falls. Aggressive adhesive withstands harsh elements such as oil, fuel and grease. Durable inhigh slip resistancein with deeply textured silicon carbide grit. Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas. Ideal for use on loading docks, ramps and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.