Zoro Homepage

No Cell Phones, 6 in x 9 in, Rectangle, Acrylic, V1CP45A

  • Mfr # V1CP45A

  • Zoro # G7386589


product price: $17.55
/ea

Key Features

Header
No Header
Legend
No Cell Phones
Width
9"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1CP45A
Zoro #
G7386589
UPC #
754473493516
Country of Origin
Mexico

Dimensions

Width
9"
Height
6"

Details

Item
Security Sign
Header
No Header
Legend
No Cell Phones
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Double-Sided
Yes
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

Security Sign, Sign Subject Matter Phone Usage, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend No Cell Phones, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.