No Cellular Phones, 10 in x 14 in, Rectangle, Aluminum, 122365
Mfr # 122365
Zoro # G8628459
product price: $25.69
/eaKey Features
Header
No Header
Legend
No Cellular Phones
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122365
Zoro #
G8628459
UPC #
754473712969
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
Security Sign
Header
No Header
Legend
No Cellular Phones
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Security Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Cellular Phones, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.