No Dumping Violators Will Be Prosecuted, 10 in x 14 in, Rectangle, Plastic, 95414
Mfr # 95414
Zoro # G8609349
product price: $13.99
/eaKey Features
Header
No Header
Legend
No Dumping Violators Will Be Prosecuted
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95414
Zoro #
G8609349
UPC #
754473954147
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Description
Notice Security Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Dumping Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.