No Header, Avoid A Fall Use Handrails, 10" W x 14" H, Rectangle, Plastic
Mfr # 123955
Zoro # G7385819
product price: $13.99
/eaKey Features
Header
No Header
Legend
Avoid A Fall Use Handrails
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123955
Zoro #
G7385819
UPC #
754473796792
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.059"
Details
Item
Facility Sign
Header
No Header
Legend
Avoid A Fall Use Handrails
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Standards
ASTM D 1593
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Description
Facility Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Avoid A Fall Use Handrails, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.