No Header, Avoid A Fall Use Handrails, 7" W x 10" H, Rectangle, Aluminum
Mfr # 123951
Zoro # G8472709
product price: $14.85
/eaKey Features
Header
No Header
Legend
Avoid A Fall Use Handrails
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123951
Zoro #
G8472709
UPC #
754473796754
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.035"
Details
Item
Facility Sign
Header
No Header
Legend
Avoid A Fall Use Handrails
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ASTM D 1593; OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Blue
Description
Facility Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Avoid A Fall Use Handrails, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.