Zoro Homepage

No Header, Avoid A Fall Use Handrails, 7" W x 10" H, Rectangle, Polyester

  • Mfr # 123953

  • Zoro # G7419093


product price: $12.99
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123953
Zoro #
G7419093
UPC #
754473796778
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.010"

Details

Item
Facility Sign
Header
No Header
Legend
Avoid A Fall Use Handrails
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
Black, Blue
Standards
ASTM D 2979
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Blue

Description

Facility Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Avoid A Fall Use Handrails, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.