Zoro Homepage

No Header, Entrance Only, 10 in W x 7 in H, Rectangle, Aluminum

  • Mfr # 41050

  • Zoro # G8618193


product price: $14.85
/ea

Key Features

Header
No Header
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41050
Zoro #
G8618193
UPC #
754473410506
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Entrance Sign
Header
No Header
Legend
Entrance Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr
Sign Legend
Entrance Only
Material Properties
Rigid
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Text

Description

Entrance Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.