No Header, Hand Signals For Shovel-Crane Operation, 10" W x 14" H, Rectangle, Aluminum
Mfr # 42626
Zoro # G8453757
product price: $25.99
/eaKey Features
Header
No Header
Height
14"
Sign Shape
Rectangle
Sign Mounting Style
With Mounting Holes
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42626
Zoro #
G8453757
UPC #
754473426262
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Details
Item
Machine/Operational Sign
Header
No Header
Legend
Hand Signals For Shovel-Crane Operation
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Machine/Operational Sign, Sign Subject Matter Crane and Hoists, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hand Signals For Shovel-Crane Operation, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.