Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Food/Drink, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl

  • Mfr # 45233

  • Zoro # G4196491


product price: $25.69
/pk 100, $0.26/ea

Key Features

Material
Paper
Header
No Header
Legend
No Food/Drink
Width
10 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45233
Zoro #
G4196491
UPC #
754473452339
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Hazardous Warning Label
Material
Paper
Header
No Header
Legend
No Food/Drink
Standards
ANSI Z53.1-1967
Subject Matter
Information
Sign Shape
Vertical Rectangle
Language
English
Sign Material
Vinyl
Shape
Rectangle
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
Background Color
White
Legend/Background Color
Red, Black/White
UV Resistant
No
Write on Surface
No
Self-Adhesive
Yes
Legend Color
Black
Metal Detectable
No
Legend Style
Symbol and Text
No. of Labels
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Legend
NO FOOD OR DRINK TO BE STORED IN THIS REFRIGERATOR
Sign Header
No Header
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
ADA Compliant
No
Maximum Service Temperature
180 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
8 to 10 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Graffiti Resistant
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
No Header
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Product Type
Vinyl Label

Description

Hazardous Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend NO FOOD OR DRINK TO BE STORED IN THIS REFRIGERATOR, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.