No Header, Stop Keep A 3 Foot Clearance In Front Of This Equipment at All Times, 3-1/2" W x 5" H
Mfr # 86267
Zoro # G7392198
product price:Â $14.59
/pk 5, $2.92/eaKey Features
Header
No Header
Height
5"
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86267
Zoro #
G7392198
UPC #
754473862671
Country of Origin
United States
Dimensions
Width
3-1/2"
Height
5"
Thickness
0.006"
Details
Item
Restriction Sign
Header
No Header
Legend
Stop Keep A 3 Foot Clearance In Front Of This Equipment at All Times
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red, White
Description
Restriction Sign, Sign Subject Matter Machine and Operational, Height 5 In., Width 3-1/2 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stop Keep A 3 Foot Clearance In Front Of This Equipment at All Times, Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.