No Header, Stop This Machinery Before Oiling, Wiping Or Repairing, 10" W x 3-1/2" H, Rectangle
Mfr # 88317
Zoro # G8446258
product price: $9.19
/eaKey Features
Header
No Header
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88317
Zoro #
G8446258
UPC #
754473883171
Country of Origin
United States
Dimensions
Width
10"
Height
3-1/2"
Thickness
0.010"
Details
Item
Equipment Sign
Header
No Header
Legend
Stop This Machinery Before Oiling, Wiping Or Repairing
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Red
Description
Equipment Sign, Sign Subject Matter Machine and Operational, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stop This Machinery Before Oiling, Wiping Or Repairing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.