No Overnight Parking Violators Towed Away At Vehicle Ownerfts Expense Sign, Aluminum
- Mfr # 103705
- Zoro # G322965916
product price:Â
$
44.99
/ea
Key Features
Sign Material
Reflective sheeting laminated to Aluminum
Thickness
0.0902 in
Sign Shape
Vertical Rectangle
Sign Background Color
White on Red
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103705
- Zoro #
- G322965916
- UPC #
- 754473194055
- Country of Origin
- United States
- Sign Material
- Reflective sheeting laminated to Aluminum
- Sign Shape
- Vertical Rectangle
- Sign Background Color
- White on Red
- Item
- Sign
Dimensions
- Thickness
- 0.0902 in
- Width
- 12 in
Description
Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature of -40 degrees farenheit to 176 degrees farenheit (-40 degrees celsius to 80 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.