Zoro Homepage

No Parking Sign, 10" W, 14" H, English, Spanish, Polyester, White

  • Mfr # 125054

  • Zoro # G8645712


product price: $14.29
/ea

Key Features

Header
Notice/Aviso
Legend
No Parking/No Estacionarse
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125054
Zoro #
G8645712
UPC #
754473726744
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.010"

Details

Item
No Parking Sign
Header
Notice/Aviso
Legend
No Parking/No Estacionarse
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
None
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Height 14 In., Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.